KBGE-215C
KB Electronics Triac Controls, KBGE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBGE-215C

KB Electronics Triac Controls, KBGE Series
In stock
Item Number
KBGE-215C
MFG Item Number
H9607
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Triac Controls, KBGE Series
Item #
KBGE-215C
Chassis Mount, 7A@240VAC

KBGE Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H9607
Item Number KBGE-215C
Manufacturer KB Electronics
Product Series KBGE
Family Series KB Electronics Triac Controls, KBGE Series
AC Line Voltage 240 VAC
Max Current @ 40 Deg. Celsius 12.5 A
Enclosure Panel Mount
Comments Listed Current Valid While Mounted to 12x12x1/8 Aluminum Heat Sink, 40 deg Free Air Rating: 7A
Net Weight 0.235 lbs
Gross Weight 0.235 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved