KBIC-240DS
KB Electronics Drives, KBIC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBIC-240DS

KB Electronics Drives, KBIC Series
In stock
Item Number
KBIC-240DS
MFG Item Number
9423
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, KBIC Series
Item #
KBIC-240DS
KB Electronics

KBIC Series Information

  • 1/100~3 Horsepower
  • 110 or 240 VAC Input
  • Non‑Regenerative
  • Chassis (IP00) Type
  • UL, cUL Approvals
The KBIC Series of DC Drives consist of models ranging from 1/100 through 3 horsepower. These DC motor speed controls were first introduced in 1979 and are still one of the most reliable basic DC drives used in thousands of applications around the world.

  • Armature/Tachometer Feedback


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9423
Item Number KBIC-240DS
Manufacturer KB Electronics
Product Series KBIC
Family Series KB Electronics Drives, KBIC Series
Input Current (AC) 9 A
Output Armature Voltage (DC) 90 VDC
Max HP @ 90 VDC Armature 1 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 6 A
Output Field VDC 100 VDC, 50 VDC
Regen No
Feedback Types Armature, Tachometer
Operator Controls Not Available
Package Chassis
Temperature Range (F) 32-113 °F
Approvals cUL, UL
Nominal Armature VDC 90 VDC
Net Weight 0.8 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved