KBMA-24DF
KB Electronics Drives, KBMA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBMA-24DF

KB Electronics Drives, KBMA Series
In stock
Item Number
KBMA-24DF
MFG Item Number
9534
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, KBMA Series
Item #
KBMA-24DF
KB Electronics

KBMA Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9534
Item Number KBMA-24DF
Manufacturer KB Electronics
Product Series KBMA
Family Series KB Electronics Drives, KBMA Series
Input Phase 1
HP (Constant Torque Rating) 1 hp
Amps (Constant Torque Rating) 3.6 A
Braking Type DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP50
NEMA Rating NEMA 1
Motor Control-Max Level V/Hz (Scalar)
Mounting Panel
Input Range Voltage (AC) 98-132 VAC, 177-264 VAC
Max Frequency 132 Hz
Package KBMAIP50
Dynamic Braking Trans Not Available
Comments DC Injection Available with Factory Programming Only.
Depth 4.15 "
Width 4.95 "
Height 7 "
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved