KBMD-240DW/FBR
KB Electronics Drives, KBMD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBMD-240DW/FBR

KB Electronics Drives, KBMD Series
In stock
Item Number
KBMD-240DW/FBR
MFG Item Number
9371
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, KBMD Series
Item #
KBMD-240DW/FBR
DC SCR NEMA 1 Switch Reversing,

KBMD Series Information

  • 1/100~2 Horsepower
  • 110 or 240 VAC Input
  • Non‑Regenerative
  • NEMA 1 Enclosure
  • UL, cUL Approvals
The KBMD, also known as the "Multi‑Drive," can be used with motors from 1/100 through 2 horsepower and is housed in a NEMA‑1 Aluminum enclosure. The heart of this DC Drive is the KBMM. A unique feature of the KBMD allows it to operate a 90 VDC motor from either 110 or 240 VAC making it universally acceptable.

  • Armature Feedback


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9371
Item Number KBMD-240DW/FBR
Manufacturer KB Electronics
Product Series KBMD
Family Series KB Electronics Drives, KBMD Series
Input Current (AC) 12 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Max HP @ 90 VDC Armature 1 hp
Max HP @ 180 VDC Armature 2 hp
Output Field Current (DC) 1 A
Max Armature Current (DC) 8 A
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Regen No
Feedback Types Armature
Operator Controls Built In
Package Enclosed
Temperature Range (F) 32-105 °F
NEMA Rating NEMA 1
Approvals cUL, UL
Comments Includes Forward-Brake-Reverse Switch
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 2.34 lbs
Gross Weight 2.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved