KBPI-240D
KB Electronics Drives, KBPI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBPI-240D

KB Electronics Drives, KBPI Series
In stock
Item Number
KBPI-240D
MFG Item Number
8500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, KBPI Series
Item #
KBPI-240D
NEMA 4X DC INDEXER DRIVE, 115/230,

KBPI Series Information

  • 1/6~2 Horsepower
  • 110 or 240 VAC Input
  • Non‑Regenerative Type
  • NEMA 4X Enclosed
  • UL, cUL Approvals
The KBPI Series of SCR DC Drives consist of 2 models ranging from 1/6 through 2 horsepower, housed in heavy duty NEMA4X (IP‑65) die cast aluminum washdown/watertight enclosures for indoor or outdoor use. These analog style DC Drives are ideal for indexing applications. KBPI Drives have been in service since 1990. They offer excellent repeatability and reliability. All adjustments are factory set and do not require programming. Jumper selectable functions and simple trimpot adjustments make the KBPI Series quick and easy to use.

  • Armature Feedback


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8500
Item Number KBPI-240D
Manufacturer KB Electronics
Product Series KBPI
Family Series KB Electronics Drives, KBPI Series
Input Current (AC) 15 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Max HP @ 90 VDC Armature 1 hp
Max HP @ 180 VDC Armature 2 hp
Input Phase 1
Max Armature Current (DC) 10.2 A
Regen No
Feedback Types Armature
Operator Controls Built In
Package Enclosed
Temperature Range (F) 32-113 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 5.175 lbs
Gross Weight 5.42 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved