KBPW-240DBLACK
KB Electronics Drives, KBPW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBPW-240DBLACK

KB Electronics Drives, KBPW Series
In stock
Item Number
KBPW-240DBLACK
MFG Item Number
8401
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, KBPW Series
Item #
KBPW-240DBLACK
Drive, DC, 120/240VAC, 7.5A, N4X,

KBPW Series Information

  • 1/50~2 Horsepower
  • 110 or 240 VAC Input
  • NEMA 4X (IP65) Enclosure
  • UL Approved
  • Baisc Operator Controls Included
The KBPW‑240D is a Pulse‑Width Modulated (PWM) control in a NEMA‑4X (IP65) washdown duty, watertight enclosure. This drive is designed to operate permanent magnet and shut wound motors through 7.5 Amps DC. This provides high motor efficiency, and whisper quiet operation, along with less motor heating. This allows for a smaller, less costly motor to be used in most applications. A unique feature of the KBPW‑240D is its active bridge, which substantially reduces the AC line surge current during cycling of the AC line. This allows the control to be turned on and off rapidly without damage to critical components. The active bridge is coupled with a failsafe circuit that will shut down the control if the main power transistor shorts, preventing a dangerous high‑speed runaway condition. Motor burnout is prevented with the Timed Current Limit circuit (TCL).

  • Available in White FDA Approved Food Safe Finish
  • Armature/Tachometer Feedback

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8401
Item Number KBPW-240DBLACK
Manufacturer KB Electronics
Product Series KBPW
Family Series KB Electronics Drives, KBPW Series
Input Current (AC) 11.5 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Max HP @ 180 VDC Armature 2 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 7.5 A
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Regen No
Feedback Types Armature, Tachometer
Operator Controls Built In
Package Enclosed
Temperature Range (F) 32-122 °F
NEMA Rating NEMA 4X
Approvals cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 5.5 lbs
Gross Weight 5.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved