KBRG-255
KB Electronics Drives, KBRG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBRG-255

KB Electronics Drives, KBRG Series
In stock
Item Number
KBRG-255
MFG Item Number
8821
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, KBRG Series
Item #
KBRG-255
KB Electronics

KBRG Series Information

  • 1/10~5 Horsepower
  • 110 or 240 VAC Input
  • Regenerative Type
  • Chassis or NEMA 1 Enclosed
  • UL, cUL Approvals
The KBRG Series of four‑quadrant regenerative DC Drives range from 1/10 through 5 horsepower. These chassis style drives are ideal for OEM applications requiring repetitive reversing with regenerative braking. The KBRG Drives offer excellent repeatability and reliability.

  • Armature/Tachometer Feedback


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8821
Item Number KBRG-255
Manufacturer KB Electronics
Product Series KBRG
Family Series KB Electronics Drives, KBRG Series
Input Current (AC) 38 A
Output Armature Voltage (DC) 180 VDC
Max HP @ 180 VDC Armature 5 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 26 A
Output Field VDC 100 VDC, 200 VDC
Regen Yes
Feedback Types Armature, Tachometer
Operator Controls Not Available
Package Chassis
Temperature Range (F) 32-122 °F
Approvals cUL, UL
Nominal Armature VDC 180 VDC
Net Weight 8 lbs
Gross Weight 7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved