KBSC-14FK
KB Electronics Triac Controls
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBSC-14FK

KB Electronics Triac Controls
In stock
Item Number
KBSC-14FK
MFG Item Number
H9045
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Triac Controls, Series
Item #
KBSC-14FK
Triac Control, 4A@120VAC, Panel Mnt

Series Information

Specifications

Specifications
Manufacturer Part Number H9045
Item Number KBSC-14FK
Manufacturer KB Electronics
Family Series KB Electronics Triac Controls
AC Line Voltage 120 VAC
Max Current @ 25 Deg. Celsius 4 A
Enclosure Panel Mount
Net Weight 0.165 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved