KBTC-125
KB Electronics Drives, KBTC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBTC-125

KB Electronics Drives, KBTC Series
In stock
Item Number
KBTC-125
MFG Item Number
9100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, KBTC Series
Item #
KBTC-125
KB Electronics

KBTC Series Information

  • 1/100~1 1/2 Horsepower
  • 110 or 240 VAC Input
  • Non‑Regenerative
  • Chassis (IP00) Type
  • UL, cUL Approvals
The KBTC controls are designed to control a motor's torque, by controlling motor current. Unlike a traditional KBIC, which controls voltage and limits current, the main potentiometer of the KBTC sets current. Also, motor current will not vary over the speed range. If the load is less than the current setpoint, the KBTC goes to maximum voltage. Typical applications include winders, and tension rolls in web processing lines such as found in paper, textile, blown film and coating industries.

  • Armature Feedback


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9100
Item Number KBTC-125
Manufacturer KB Electronics
Product Series KBTC
Family Series KB Electronics Drives, KBTC Series
Input Current (AC) 12 A
Output Armature Voltage (DC) 90 VDC
Max HP @ 90 VDC Armature 1.5 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 8 A
Output Field VDC 100 VDC, 50 VDC
Regen No
Feedback Types Armature
Operator Controls Not Available
Package Chassis
Temperature Range (F) 32-113 °F
Approvals cUL, UL
Nominal Armature VDC 90 VDC
Net Weight 0.8 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved