KBVF-22D
KB Electronics Drives, KBVF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KBVF-22D

KB Electronics Drives, KBVF Series
In stock
Item Number
KBVF-22D
MFG Item Number
9572
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, KBVF Series
Item #
KBVF-22D
KB Electronics

KBVF Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9572
Item Number KBVF-22D
Manufacturer KB Electronics
Product Series KBVF
Family Series KB Electronics Drives, KBVF Series
Input Phase 1
HP (Constant Torque Rating) 0.25 hp
Amps (Constant Torque Rating) 1.5 A
Braking Type DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Not Available
IP Rating IP20
Motor Control-Max Level V/Hz (Scalar)
Mounting Panel
Input Range Voltage (AC) 98-132 VAC, 177-264 VAC
Package KBVFIP20
Dynamic Braking Trans Not Available
Comments Drive has open vents.
Depth 2.75 "
Width 3.9 "
Height 4.3 "
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved