BA010142001200
KTR Couplings, BoWex Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA010142001200

KTR Couplings, BoWex Series
In stock
Item Number
BA010142001200
MFG Item Number
BA010142001200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, BoWex Series
Item #
BA010142001200
BOWEX 14/SI/12/4/SS

BoWex Series Information

BoWex couplings are designed to transmit torque between drive and driven components via curved tooth hubs and a nylon sleeve. The combination of these components provides a torsionally stiff connection and accommodation for misalignments. This product is available in materials and elements that are optimized for close coupled applications. BoWex couplings, suitable for horizontal or vertical applications, are constructed from a variety of materials providing a torsionally stiff platform optimizing the balance between coupling performance and application requirements. The double‑crowned tooth reduces edge loading while accommodating misalignments and transmitting torque. The symmetrical relationship of the hubs and floating nylon sleeve allows for minimal maintenance in a close coupled design.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BA010142001200
Item Number BA010142001200
Manufacturer KTR
Product Series BoWex
Family Series KTR Couplings, BoWex Series
Style Curved-Tooth Shaft Coupling
Size 14
Shaft Size 12 mm
Keyway Size 4 mm
Assembly Type Bore, Keyway, Set Screw
Material Sintered Steel
Modification or Feature Standard Length Metric Bore
Hub Design Regular Hub
Bore/Major/Outside Diam 12
Net Weight 0.15 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved