BA550147150970
KTR Couplings, ROTEX GS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA550147150970

KTR Couplings, ROTEX GS Series
In stock
Item Number
BA550147150970
MFG Item Number
BA550147150970
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, ROTEX GS Series
Item #
BA550147150970
Hub

ROTEX GS Series Information

Rotex GS couplings are designed to transmit torque between drive and driven components with zero‑backlash via curved jaw hubs and elastomeric elements, commonly known as spiders. The combination of these components provides dampening and accommodation of misalignment. This product is available in a variety of metals, elastomers and mounting configurations to meet your specific needs. Rotex GS couplings suitable for horizontal or vertical applications are constructed from a variety of materials and geometries, providing a torsionally flexible zero‑backlash platform optimizing the balance between inertia, coupling performance and application requirements. The machined concaved jaws provide a pocket to preload the spider legs, allowing the spiders to articulate freely while accommodating misalignment, minimizing restoring forces, dampen shock and vibration, while providing failsafe zero‑backlash torque transmission. The symmetrical relationship of the hubs allows for a variety of accessories to accommodate different shaft distances.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BA550147150970
Item Number BA550147150970
Manufacturer KTR
Product Series ROTEX GS
Family Series KTR Couplings, ROTEX GS Series
Style Zero-Backlash Flexible Shaft Coupling
Size 14
Shaft Size 3/8 "
Keyway Size No Keyway
Assembly Type Clamping Hub, Single Slotted
Material Aluminum
Modification or Feature Standard Length Special Design
Hub Design Large Hub
Bore/Major/Outside Diam 9
Net Weight 0.045 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved