BA580160101502
KTR Couplings, TOOLFLEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BA580160101502

KTR Couplings, TOOLFLEX Series
In stock
Item Number
BA580160101502
MFG Item Number
BA580160101502
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, TOOLFLEX Series
Item #
BA580160101502
TOOLFLEX 16/S/15x16/CC

TOOLFLEX Series Information

Couplings are designed to transmit torque between drive and driven components via metallic bellows. The combination of these components provides high torsional stiffness, zerobacklash and accommodation of misalignment. This product is available in a variety of mounting configurations to meet your specific needs. Couplings suitable for horizontal or vertical applications are constructed in a variety of geometries providing a torsionally stiff, zero‑backlash platform optimizing the balance between low‑inertia, coupling performance and application requirements. The bellows design allows for misalignment and high ambient temperatures while remaining torsionally stiff.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BA580160101502
Item Number BA580160101502
Manufacturer KTR
Product Series TOOLFLEX
Family Series KTR Couplings, TOOLFLEX Series
Style Zero-Backlash Torsionally Stiff Bellow-Design Coupling
Size 16
Keyway Size No Keyway
Material Combination of Materials
Modification or Feature Standard Length Metric Bore
Hub Design Large Hub
Bore/Major/Outside Diam 15
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved