KTR-0625CA-HD24-0625CA
KTR Couplings, Rotex Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KTR-0625CA-HD24-0625CA

KTR Couplings, Rotex Series
In stock
Item Number
KTR-0625CA-HD24-0625CA
MFG Item Number
KTR-0625CA-HD24-0625CA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplings, ROTEX Series
Item #
KTR-0625CA-HD24-0625CA
Coupling, 5/8in. CA to 5/8in. CA Bore,

ROTEX Series Information

Rotex couplings are designed to transmit torque between drive and driven components via curved jaw hubs and elastomeric elements commonly known as spiders. The combination of these components provides dampening and accommodation for misalignments. This product is available in a variety of metals, elastomers and mounting configurations to meet your specific needs. Rotex couplings suitable for horizontal or vertical applications are constructed from a variety of materials and geometries providing a torsionally flexible platform optimizing the balance between inertia, coupling performance and application requirements. The machined concaved jaws provide a pocket for the crowned spider legs, allowing the hubs to articulate freely while accommodating misalignment, minimizing restoring forces, dampening shock and vibration while providing failsafe torque transmission. The symmetrical relationship of the hubs allows for a variety of accessories to accommodate different shaft distances.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KTR-0625CA-HD24-0625CA
Item Number KTR-0625CA-HD24-0625CA
Manufacturer KTR
Product Series ROTEX
Family Series KTR Couplings, Rotex Series
Style Jaw
Size 24
Hub A Shaft Size 625
Hub A Keyway 3/16 "
Hub A Material Cast Aluminum
Hub B Shaft Size 625
Hub B Keyway 3/16 "
Hub B Material Cast Aluminum
Continuous Torque(in-lb) 531 In-lbs
Duty Rating Heavy Duty
Approvals ATEX 95 (Category 2G/2D)
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved