24-6040-0027
Kester Solder, 44 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

24-6040-0027

Kester Solder, 44 Series
In stock
Item Number
24-6040-0027
MFG Item Number
24-6040-0027
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Solder, 44 Series
Item #
24-6040-0027
Solder, 1LB, 60/40, 21AWG, 44 Resin

44 Series Information

  • High‑Activity Rosin Flux
  • High Mobility and Fast‑Spreading
  • Excellent Solderability to a Wide Variety of Metallizations
  • Flux Residue is Non‑Corrosive and Non‑Conductive under Normal Conditions of Use
  • Classified as ROLO per J‑STD‑004
Kester 44 Rosin Flux is an activated rosin formula for use in flux‑cored solder wire. Kester 44 Rosin Flux has virtually dominated the field of activated rosin core solders for well over four decades. An outstanding performance feature of this flux is the "instant‑action" wetting behavior. The high mobility and fast‑spreading action of this flux results in more reliable production line soldering.

Specifications

Specifications
Manufacturer Part Number 24-6040-0027
Item Number 24-6040-0027
Manufacturer Kester
Product Series 44
Family Series Kester Solder, 44 Series
Weight 1 lbs
Core Type Activated Rosin
Core Size 66
Gauge 21
Diameter 0.031 "
Alloy 60 Sn, 40 Pb
Water Soluble Core No
RoHS No
Net Weight 1.045 lbs
Gross Weight 1.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved