1FT-CP
Killark Electrical Box Covers, FS/FD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1FT-CP

Killark Electrical Box Covers, FS/FD Series
In stock
Item Number
1FT-CP
MFG Item Number
1FT-CP
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FS/FD Series
Item #
1FT-CP
CVR, STAMPED AL (K-PAK)

FS/FD Series Information

  • Stamped Metallic Covers with or Without Electrostatically Applied Powder Coating
  • Gaskets to Be Ordered Separately
  • Used in Standard and Hostile Locations

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1FT-CP
Item Number 1FT-CP
Manufacturer Killark
Product Series FS/FD
Family Series Killark Electrical Box Covers, FS/FD Series
Composition Metallic
Material Aluminum
Number of Gangs 1
Cover Type Switch - Toggle
Cover Style Raised
Color Gray
Gasket Included No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved