380S
Killark-Hubbell Electrical Products Conduit Outlet Bodies, DURALOY 8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

380S

Killark-Hubbell Electrical Products Conduit Outlet Bodies, DURALOY 8 Series
In stock
Item Number
380S
MFG Item Number
380S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, DURALOY 8 Series
Item #
380S
STEEL CVR, DURALOY8 STAMP 1in.

DURALOY 8 Series Information

  • Cast Iron or Steel Stamped Covers
  • With 300 Series Stainless Steel Screws
  • UL Listed and CSA Certified

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 380S
Item Number 380S
Manufacturer Killark-Hubbell Electrical Products
Product Series DURALOY 8
Family Series Killark-Hubbell Electrical Products Conduit Outlet Bodies, DURALOY 8 Series
Gasket Included No
Connection Type Screw
Hub Size (in) 1 "
Composition Steel
Approvals CSA, UL
Comments Stamped Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved