470CSA
Killark-Hubbell Electrical Products Conduit Outlet Bodies, DURALOY 7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

470CSA

Killark-Hubbell Electrical Products Conduit Outlet Bodies, DURALOY 7 Series
In stock
Item Number
470CSA
MFG Item Number
470CSA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, DURALOY 7 Series
Item #
470CSA
FORM 7, 1 1/4 CSTG CVR AL

DURALOY 7 Series Information

  • Stamped Steel, Cast Iron, Cast Aluminum, or Stamped Aluminum Covers
  • Available with or without Neoprene Gasket
  • 316 Stainless Steel Screws

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 470CSA
Item Number 470CSA
Manufacturer Killark-Hubbell Electrical Products
Product Series DURALOY 7
Family Series Killark-Hubbell Electrical Products Conduit Outlet Bodies, DURALOY 7 Series
Gasket Included No
Connection Type Screw
Hub Size (in) 1-1/4 "
Composition Aluminum
Approvals CSA, UL
Comments Cast Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved