The store will not work correctly when cookies are disabled.
B7MS1RS-2
Killark Manual Motor Protectors, B7MS Series
MFG Item Number
B7MS1RS-2
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Manual Motor Protectors, B7MS Series
B7MS SZ1 ENCLO ROTARY IEC SQD FLA
- Compact Size Enclosures Provide Application Flexibility with Cost Savings Over Industry Standard Sizes
- Pre‑Drilled to Facilitate Easy Field Installation of Starters
- Two NPT Conduit Openings Provided as Standard, with Custom Openings on Request
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
B7MS1RS-2 |
Item Number |
B7MS1RS-2 |
Manufacturer |
Killark |
Product Series |
B7MS |
Family Series |
Killark Manual Motor Protectors, B7MS Series |
FLA Adjustment Range |
1-1.6 |
HP 230/240V 1PH |
0.1 hp |
HP 460/480V 3PH |
0.75 hp |
HP 575/600V 3PH |
1 hp |
Phase |
1, 3 |
Operator |
Push Button |
NEMA Rating |
NEMA 4, NEMA 4X, NEMA 3, NEMA 7, NEMA 9 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved