BL-90-1
Killark Fittings, BL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BL-90-1

Killark Fittings, BL Series
In stock
Item Number
BL-90-1
MFG Item Number
BL-90-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, BL Series
Item #
BL-90-1
ELBOW, MALE/FEM 90 DEG AL 1/2in.

BL Series Information

  • Threaded for Rigid Conduit or IMC
  • Smooth Integral Bushings to Prevent Damage to Wires
  • Electrostatically Applied Powder Coating

Specifications

Specifications
Manufacturer Part Number BL-90-1
Item Number BL-90-1
Manufacturer Killark
Product Series BL
Family Series Killark Fittings, BL Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female Thread
Angle 90 °
Trade Size 1/2 "
Material Aluminum
Composition Metallic
Approvals CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved