DEDS-60A
Killark-Hubbell Electrical Products Disconnect Switches, DEDS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DEDS-60A

Killark-Hubbell Electrical Products Disconnect Switches, DEDS Series
In stock
Item Number
DEDS-60A
MFG Item Number
DEDS-60A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, DEDS Series
Item #
DEDS-60A
CLII 60A NON-FUSEW/SW DISC(DE)

DEDS Series Information

Class II, Div. 1 & 2, Groups E, F, G
Class III
NEMA 3R, 4, 9 (E, F, G

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DEDS-60A
Item Number DEDS-60A
Manufacturer Killark-Hubbell Electrical Products
Product Series DEDS
Family Series Killark-Hubbell Electrical Products Disconnect Switches, DEDS Series
Poles 3
Current Rating 60 A
Operator Type Pistol - Metal
Mounting Wall Mount
Max HP 230/240V 3PH 20 hp
Max HP 460/480V 3PH 40 hp
Max HP 600V 3PH 60 hp
Auxiliary Contacts 1
Approvals CSA, UL
Comments Enclosure With Switch
Net Weight 14.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved