EGKN-3
Killark Fittings, E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EGKN-3

Killark Fittings, E Series
In stock
Item Number
EGKN-3
MFG Item Number
EGKN-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, E Series
Item #
EGKN-3
1in. RUB GAS E SERIES 100 PER

E Series Information

  • Covers are Furnished with Zinc Plated Screws
  • For Use with Aluminum Conduit Bodies
  • Lightweight Aluminum Construction Provides Resistance and Easy Installation

Specifications

Specifications
Manufacturer Part Number EGKN-3
Item Number EGKN-3
Manufacturer Killark
Product Series E
Family Series Killark Fittings, E Series
Trade Size 1 "
Material Neoprene
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved