EGKV-5
Killark Fittings, E Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EGKV-5

Killark Fittings, E Series
In stock
Item Number
EGKV-5
MFG Item Number
EGKV-5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, E Series
Item #
EGKV-5
2in. FIBER GASKET 50 PER

E Series Information

  • Covers are Furnished with Zinc Plated Screws
  • For Use with Aluminum Conduit Bodies
  • Lightweight Aluminum Construction Provides Resistance and Easy Installation

Specifications

Specifications
Manufacturer Part Number EGKV-5
Item Number EGKV-5
Manufacturer Killark
Product Series E
Family Series Killark Fittings, E Series
Trade Size 2 "
Material Fiber
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved