ENY-4
Killark-Hubbell Electrical Products Fittings, ENY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ENY-4

Killark-Hubbell Electrical Products Fittings, ENY Series
In stock
Item Number
ENY-4
MFG Item Number
ENY-4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, ENY Series
Item #
ENY-4
Seal fitting explosion proof 1" aluminum

ENY Series Information

  • Tri‑Coat Finish of electrozinc, chromate sealant, and electrostatically applied powder coating
The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to be installed within 18 inches on any conduit run entering an enclosure which contains devices that may produce arcs, sparks, or high temperature. Where two enclosures are connected by a run of conduit.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ENY-4
Item Number ENY-4
Manufacturer Killark-Hubbell Electrical Products
Product Series ENY
Family Series Killark-Hubbell Electrical Products Fittings, ENY Series
Connection Type Female Hub
Position Vertical and Horizontal
Trade Size 1-1/4 "
Turning Radius 1.781 "
Material Aluminum
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Net Weight 1.1 lbs
Gross Weight 1.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved