EY-75M
Killark-Hubbell Electrical Products Fittings, EY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EY-75M

Killark-Hubbell Electrical Products Fittings, EY Series
In stock
Item Number
EY-75M
MFG Item Number
EY-75M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, EY Series
Item #
EY-75M
SEAL FTG FE 3/4in. FEM/FEM TURN RAD 2in.

EY Series Information

  • Tri‑Coat Finish of electrozinc, chromate sealant, and electrostatically applied powder coating
The purpose of seals in a Class I hazardous location is to minimize the passage of gases and vapors and prevent the passage of flames from one electrical installation to another through the conduit system. Seals are required to be installed within 18 inches on any conduit run entering an enclosure which contains devices that may produce arcs, sparks, or high temperature. Where two enclosures are connected by a run of conduit.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EY-75M
Item Number EY-75M
Manufacturer Killark-Hubbell Electrical Products
Product Series EY
Family Series Killark-Hubbell Electrical Products Fittings, EY Series
Connection Type Female Hub
Position Vertical
Trade Size 3/4 "
Turning Radius 2 "
Material Iron
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated Yes
Net Weight 1.1375 lbs
Gross Weight 1.1375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved