FXCS-0A15
Killark Switches, FXCS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FXCS-0A15

Killark Switches, FXCS Series
In stock
Item Number
FXCS-0A15
MFG Item Number
FXCS-0A15
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FXCS Series
Item #
FXCS-0A15
FXCS MOM CONT 2 MINI PB, 1 PL

FXCS Series Information

  • Elimination of External Sealing Requirements
  • Color Coded Wiring‑More Wiring Space‑Easier Field Installation
  • Stainless Steel Captive Screws for Cover Assembly

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FXCS-0A15
Item Number FXCS-0A15
Manufacturer Killark
Product Series FXCS
Family Series Killark Switches, FXCS Series
Total Number of Devices 3
Number of Pushbuttons 2
Number of Pilot Lights 1
Illuminated Yes
Button Label Start, Stop
Pilot Light Label Specify
Button Color Green, Red
Pilot Light Lens Color Red
Contact Type(s) Momentary
Contact Configuration 1NC, 1NO
Number of Selector Switches 0
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Contact Configuration 1NC;1NO
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved