FXCS-0B13-O
Killark Switches, FXCS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FXCS-0B13-O

Killark Switches, FXCS Series
In stock
Item Number
FXCS-0B13-O
MFG Item Number
FXCS-0B13-O
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FXCS Series
Item #
FXCS-0B13-O
CVR W/ DEVICE PB PL GL

FXCS Series Information

  • Elimination of External Sealing Requirements
  • Color Coded Wiring‑More Wiring Space‑Easier Field Installation
  • Stainless Steel Captive Screws for Cover Assembly

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FXCS-0B13-O
Item Number FXCS-0B13-O
Manufacturer Killark
Product Series FXCS
Family Series Killark Switches, FXCS Series
Total Number of Devices 2
Number of Pushbuttons 1
Number of Pilot Lights 1
Illuminated Yes
Button Label Start
Pilot Light Label Specify
Button Color Green
Pilot Light Lens Color Green
Contact Type(s) Momentary
Contact Configuration 1NO
Number of Selector Switches 0
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Contact Configuration 1NO
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved