The store will not work correctly when cookies are disabled.
FXCS-0B13-OD
Killark-Hubbell Electrical Products Switches, FXCS Series
MFG Item Number
FXCS-0B13-OD
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
FACT SEALED GRN PB GREEN PILOT LGT
- Elimination of External Sealing Requirements
- Color Coded Wiring‑More Wiring Space‑Easier Field Installation
- Stainless Steel Captive Screws for Cover Assembly
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FXCS-0B13-OD |
Item Number |
FXCS-0B13-OD |
Manufacturer |
Killark-Hubbell Electrical Products |
Product Series |
FXCS |
Family Series |
Killark-Hubbell Electrical Products Switches, FXCS Series |
Total Number of Devices |
2 |
Number of Pushbuttons |
1 |
Number of Pilot Lights |
1 |
Illuminated |
Yes |
Button Label |
Start |
Pilot Light Label |
Specify |
Button Color |
Green |
Pilot Light Lens Color |
Green |
Contact Type(s) |
Momentary |
Contact Configuration |
1NO |
Number of Selector Switches |
0 |
Approvals |
CSA, UL |
Net Weight |
2.395 lbs |
Gross Weight |
2.63 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved