FXCS-0B2-LO
Killark Switches, FXCS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FXCS-0B2-LO

Killark Switches, FXCS Series
In stock
Item Number
FXCS-0B2-LO
MFG Item Number
FXCS-0B2-LO
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FXCS Series
Item #
FXCS-0B2-LO
SINGLE RED PUSHBUTTON w/ LOCKOUT

FXCS Series Information

  • Elimination of External Sealing Requirements
  • Color Coded Wiring‑More Wiring Space‑Easier Field Installation
  • Stainless Steel Captive Screws for Cover Assembly

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FXCS-0B2-LO
Item Number FXCS-0B2-LO
Manufacturer Killark
Product Series FXCS
Family Series Killark Switches, FXCS Series
Total Number of Devices 1
Number of Pushbuttons 1
Number of Pilot Lights 0
Illuminated No
Button Label Stop
Button Color Red
Contact Type(s) Momentary
Contact Configuration 1NC
Number of Selector Switches 0
Approvals CSA, UL
Comments Lockout
Net Weight 0 lbs
Gross Weight 0 lbs
Contact Configuration 1NC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved