The store will not work correctly when cookies are disabled.
FXCS-0B24ALD
Killark-Hubbell Electrical Products Switches, FXCS Series
MFG Item Number
FXCS-0B24ALD
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
FACTORY SEALED PILOT LGT COVER
- Elimination of External Sealing Requirements
- Color Coded Wiring‑More Wiring Space‑Easier Field Installation
- Stainless Steel Captive Screws for Cover Assembly
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FXCS-0B24ALD |
Item Number |
FXCS-0B24ALD |
Manufacturer |
Killark-Hubbell Electrical Products |
Product Series |
FXCS |
Family Series |
Killark-Hubbell Electrical Products Switches, FXCS Series |
Total Number of Devices |
1 |
Number of Pushbuttons |
0 |
Number of Pilot Lights |
1 |
Illuminated |
Yes |
Pilot Light Label |
Specify |
Pilot Light Lens Color |
Amber |
Number of Selector Switches |
0 |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved