GFCS05201
Killark Circuit Breakers, GFSC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFCS05201

Killark Circuit Breakers, GFSC Series
In stock
Item Number
GFCS05201
MFG Item Number
GFCS05201
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, GFSC Series
Item #
GFCS05201
1P 5MILLIAMPTRIP 20BREAKER AMP

GFSC Series Information

  • External Push‑to‑Test Button and Pilot Light for Monitoring
  • On‑Off‑Trip‑Reset External Handle Can Be Locked in on‑Off Positions
  • Standard Finish: Electrostatically Applied Gray Powder Epoxy Polyester Finish

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFCS05201
Item Number GFCS05201
Manufacturer Killark
Product Series GFSC
Family Series Killark Circuit Breakers, GFSC Series
Poles 1
Max Voltage 120 VAC
Trip Current 5 mA
Breaker Amperage 20 A
Approvals CSA, UL
Gross Weight 0 lbs
Net Weight 13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved