GUM-7
Killark-Hubbell Electrical Products Fittings, GU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GUM-7

Killark-Hubbell Electrical Products Fittings, GU Series
In stock
Item Number
GUM-7
MFG Item Number
GUM-7
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Fittings, GU Series
Item #
GUM-7
2-1/2in. ALUM. MALE/FEMALE UNION

GU Series Information

  • Threaded for Rigid Conduit or IMC
  • Tapered Threads
  • Strong and Durable Construction

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GUM-7
Item Number GUM-7
Manufacturer Killark-Hubbell Electrical Products
Product Series GU
Family Series Killark-Hubbell Electrical Products Fittings, GU Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 2-1/2 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Aluminum
Composition Metallic
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved