GUM-8-EX
Killark-Hubbell Electrical Products Fittings, GU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GUM-8-EX

Killark-Hubbell Electrical Products Fittings, GU Series
In stock
Item Number
GUM-8-EX
MFG Item Number
GUM-8-EX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, GU Series
Item #
GUM-8-EX
AL UNION, 3in. MALE, QUAD LISTED

GU Series Information

  • Threaded for Rigid Conduit or IMC
  • Tapered Threads
  • Strong and Durable Construction

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GUM-8-EX
Item Number GUM-8-EX
Manufacturer Killark-Hubbell Electrical Products
Product Series GU
Family Series Killark-Hubbell Electrical Products Fittings, GU Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 3 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Aluminum
Composition Metallic
Exposure Rating Explosion Proof
Hazardous Rated Yes
Approvals ATEX, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved