The store will not work correctly when cookies are disabled.
KDB-M16CEN
Killark-Hubbell Electrical Products Enclosures
MFG Item Number
KDB-M16CEN
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
M16 DRAIN BREATHER ALUM ATEX IEC EX
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
KDB-M16CEN |
Item Number |
KDB-M16CEN |
Manufacturer |
Killark-Hubbell Electrical Products |
Family Series |
Killark-Hubbell Electrical Products Enclosures |
Material |
Aluminum |
Composition |
Metallic |
NEMA Rating |
NEMA 3 |
Approvals |
CSA |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved