KOR-6
Killark Fittings, Z Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KOR-6

Killark Fittings, Z Series
In stock
Item Number
KOR-6
MFG Item Number
KOR-6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Z Series
Item #
KOR-6
2in. SEALING WASHER

Z Series Information

  • Neoprene Sealing Washers
  • Mounted on Steel Reinforcing Bands
  • NPT Sizes

Specifications

Specifications
Manufacturer Part Number KOR-6
Item Number KOR-6
Manufacturer Killark
Product Series Z
Family Series Killark Fittings, Z Series
Trade Size 2 "
Material Neoprene
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved