OL-45-RG
Killark Fittings, O Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OL-45-RG

Killark Fittings, O Series
In stock
Item Number
OL-45-RG
MFG Item Number
OL-45-RG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, O Series
Item #
OL-45-RG
1-1/4in. TO 1-1/2in. RUBBER GASKET

O Series Information

  • Tapered Threaded Hubs
  • Interchangeable with Competitive Products
  • Stainless Steel Screws on Stamped and Cast Covers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OL-45-RG
Item Number OL-45-RG
Manufacturer Killark
Product Series O
Family Series Killark Fittings, O Series
Trade Size 1-1/4 "
Material Neoprene
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved