OLK-3-SG
Killark Fittings, DURALOY 7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OLK-3-SG

Killark Fittings, DURALOY 7 Series
In stock
Item Number
OLK-3-SG
MFG Item Number
OLK-3-SG
OLK-3-SG is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, DURALOY 7 Series
Item #
OLK-3-SG
1in. SILICONE GASKET

DURALOY 7 Series Information

  • Suitable for Wet Locations when Used with Gaskets
  • Innovative Spring Clip Design for Installation Ease and Repeat Usage
  • For Use with Threaded Rigid Conduit Steel or Aluminum

Specifications

Specifications
Manufacturer Part Number OLK-3-SG
Item Number OLK-3-SG
Manufacturer Killark
Product Series DURALOY 7
Family Series Killark Fittings, DURALOY 7 Series
Trade Size 1 "
Material Silicone
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved