SWZ60-200NPT
Killark-Hubbell Electrical Products Fittings, SWZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SWZ60-200NPT

Killark-Hubbell Electrical Products Fittings, SWZ Series
In stock
Item Number
SWZ60-200NPT
MFG Item Number
SWZ60-200NPT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, SWZ Series
Item #
SWZ60-200NPT
NYLON IP WASHER 200NPT

SWZ Series Information

The SWZ sealing washers are commonly used with cable glands or similar fittings entering an enclosure. While these products are not threaded, they are available with clearance holes to accommodate NPT threads. Sealing washers are available in nylon.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SWZ60-200NPT
Item Number SWZ60-200NPT
Manufacturer Killark-Hubbell Electrical Products
Product Series SWZ
Family Series Killark-Hubbell Electrical Products Fittings, SWZ Series
Trade Size 2 "
Material Nylon
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved