UNY3
Killark-Hubbell Electrical Products Fittings, UN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UNY3

Killark-Hubbell Electrical Products Fittings, UN Series
In stock
Item Number
UNY3
MFG Item Number
UNY3
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, UN Series
Item #
UNY3
STEEL UNION, 1in. MALE

UN Series Information

  • Threaded for Rigid Conduit or IMC
  • Tapered Threads
  • Strong and Durable Construction

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UNY3
Item Number UNY3
Manufacturer Killark-Hubbell Electrical Products
Product Series UN
Family Series Killark-Hubbell Electrical Products Fittings, UN Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 1 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Aluminum
Composition Metallic
Hazardous Rated Yes
Approvals CSA, UL
Net Weight 0.8215 lbs
Gross Weight 0.8215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved