VM4LB933
Killark-Hubbell Electrical Products Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VM4LB933

Killark-Hubbell Electrical Products Light Fixtures
In stock
Item Number
VM4LB933
MFG Item Number
VM4LB933
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
VM4LB933
VM4LB 9K LMN 347-480V BULB HTSNK

Series Information

Specifications

Specifications
Manufacturer Part Number VM4LB933
Item Number VM4LB933
Manufacturer Killark-Hubbell Electrical Products
Family Series Killark-Hubbell Electrical Products Light Fixtures
Lamp Included Yes
Voltage 480 VAC, 347 VAC
Color Temperature 5,000 °K
Style Globe
Fixture Material Aluminum
Lamp Type LED
Lumens 9,000
Enclosed Yes
Gasketed Yes
Marine Rated Yes
Wet Locations Yes
IP Rating IP66
NEMA Rating NEMA 4X, NEMA 3
Approvals cCSAus
Comments Bulb Heatsink
Nominal Voltage 347 VAC, 480 VAC
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved