XAL-458
Killark Fire Alarm, XAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XAL-458

Killark Fire Alarm, XAL Series
In stock
Item Number
XAL-458
MFG Item Number
XAL-458
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fire Alarm, XAL Series
Item #
XAL-458
FIRE ALARM 2NO 2NC CONTACTS

XAL Series Information

  • Hazardous Areas Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Easily Ignitable Fibers or Flyings
  • Enclosure Is Made of Copper Free Aluminum Alloy
  • Red, Textured Powder Epoxy Paint Finish Is Standard on Box and Cover and Provides High Visibility for Alarm Station

Specifications

Specifications
Manufacturer Part Number XAL-458
Item Number XAL-458
Manufacturer Killark
Product Series XAL
Family Series Killark Fire Alarm, XAL Series
Operation Type Pull Ring
Contact Type 2NO, 2NC
Hub Size 0.75 "
Approvals CSA, UL
Net Weight 3.99 lbs
Gross Weight 4.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved