XAL-53
Killark Fire Alarm, XAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XAL-53

Killark Fire Alarm, XAL Series
In stock
Item Number
XAL-53
MFG Item Number
XAL-53
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fire Alarm, XAL Series
Item #
XAL-53
CNTRL STA, PULL RING 1NO/1NC

XAL Series Information

  • Hazardous Areas Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Easily Ignitable Fibers or Flyings
  • Enclosure Is Made of Copper Free Aluminum Alloy
  • Red, Textured Powder Epoxy Paint Finish Is Standard on Box and Cover and Provides High Visibility for Alarm Station

Specifications

Specifications
Manufacturer Part Number XAL-53
Item Number XAL-53
Manufacturer Killark
Product Series XAL
Family Series Killark Fire Alarm, XAL Series
Operation Type Break Glass
Contact Type 1NO, 1NC
Hub Size 0.75 "
Approvals CSA, UL
Net Weight 2.43 lbs
Gross Weight 2.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved