XAL53HSEXP
Killark-Hubbell Electrical Products Fire Alarm, XAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XAL53HSEXP

Killark-Hubbell Electrical Products Fire Alarm, XAL Series
In stock
Item Number
XAL53HSEXP
MFG Item Number
XAL53HSEXP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fire Alarm, XAL Series
Item #
XAL53HSEXP
XAL53 HARRINGTON SIGNAL FIRE

XAL Series Information

  • Hazardous Areas Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Easily Ignitable Fibers or Flyings
  • Enclosure Is Made of Copper Free Aluminum Alloy
  • Red, Textured Powder Epoxy Paint Finish Is Standard on Box and Cover and Provides High Visibility for Alarm Station

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XAL53HSEXP
Item Number XAL53HSEXP
Manufacturer Killark-Hubbell Electrical Products
Product Series XAL
Family Series Killark-Hubbell Electrical Products Fire Alarm, XAL Series
Operation Type Pull Ring
Contact Type 1NO, 1NC
Hub Size 0.75 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved