XAS-53
Killark Fire Alarm, XAS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XAS-53

Killark Fire Alarm, XAS Series
In stock
Item Number
XAS-53
MFG Item Number
XAS-53
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fire Alarm, XAS Series
Item #
XAS-53
FIRE ALARM BREAK GLASS TYPE

XAS Series Information

  • Hazardous Areas Due to the Presence of Flammable Gases or Vapors, Combustible Dusts or Easily Ignitable Fibers or Flyings
  • Enclosure Is Made of Copper Free Aluminum Alloy
  • Red, Textured Powder Epoxy Paint Finish Is Standard on Box and Cover and Provides High Visibility for Alarm Station

Specifications

Specifications
Manufacturer Part Number XAS-53
Item Number XAS-53
Manufacturer Killark
Product Series XAS
Family Series Killark Fire Alarm, XAS Series
Operation Type Break Glass
Contact Type 1NO, 1NC
Hub Size 0.75 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved