XHL-100
Killark Temporary Lighting, XHL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XHL-100

Killark Temporary Lighting, XHL Series
In stock
Item Number
XHL-100
MFG Item Number
XHL-100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, XHL Series
Item #
XHL-100
Hand Lamp, 100W, Incandescent,

XHL Series Information


Specifications

Specifications
Manufacturer Part Number XHL-100
Item Number XHL-100
Manufacturer Killark
Product Series XHL
Family Series Killark Temporary Lighting, XHL Series
Operating Voltage 120 V
Color Black
Bulb Guard Yes
Bulb Type Incandescent
Lamp Wattage 100 W
Swivel Hook Yes
Approvals CSA, UL
Nominal Voltage 120 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved