61235
King Innovation Terminals, Dryconn Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

61235

King Innovation Terminals, Dryconn Series
In stock
Item Number
61235
MFG Item Number
61235
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, DRYCONN Series
Item #
61235
DryConn Connector, 20/BG,

DRYCONN Series Information

  • UL Listed 600V for Dry, Wet or Above/Below Grade Applications When Used in an Enclosure
  • For use in Direct Bury Applications When Operating at 30V or Less
  • Waterproof and Corrosion Proof
  • No Pre‑Twisting Required
  • Pre‑Filled with Dielectric Silicone Sealant that Never Hardens

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 61235
Item Number 61235
Manufacturer King Innovation
Product Series DRYCONN
Family Series King Innovation Terminals, Dryconn Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Black
Style Wing
Package Type Bag
Package Quantity 20
Water Resistant Yes
Direct Burial Yes
Strain Relief No
Minimum Wire Capacity (2) #16
Maximum Wire Capacity (3) #10
Minimum Wire Size 16 AWG
Maximum Wire Size 10 AWG
Approvals cUL, UL
Comments Gray Interior
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved