67031
King Innovation Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

67031

King Innovation Terminals
In stock
Item Number
67031
MFG Item Number
67031
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
67031
Wire Nut, 500/BG, Orange Nut

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 67031
Item Number 67031
Manufacturer King Innovation
Family Series King Innovation Terminals
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Orange
Style Standard
Package Type Bag
Package Quantity 500
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (1) #18 + (1) #20
Maximum Wire Capacity (4) #16 + (1) #20
Minimum Wire Size 20 AWG
Maximum Wire Size 20 AWG
Approvals CSA, UL
Net Weight 1.5 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved