67095
King Innovation Terminals, Contractors Choice Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

67095

King Innovation Terminals, Contractors Choice Series
In stock
Item Number
67095
MFG Item Number
67095
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Contractors Choice Series
Item #
67095
Wire Nut, 100/BX, Red Wing

Contractors Choice Series Information

Specifications

Specifications
Manufacturer Part Number 67095
Item Number 67095
Manufacturer King Innovation
Product Series Contractors Choice
Family Series King Innovation Terminals, Contractors Choice Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Red
Style Wing
Package Type Box
Package Quantity 100
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (3) #16
Maximum Wire Capacity (5) #14
Minimum Wire Size 16 AWG
Maximum Wire Size 14 AWG
Approvals CSA, UL
Net Weight 0.8 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved