67115
King Innovation Terminals, Contractors Choice Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

67115

King Innovation Terminals, Contractors Choice Series
In stock
Item Number
67115
MFG Item Number
67115
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Contractors Choice Series
Item #
67115
Wire Nut, 50/BX, Blue Wing

Contractors Choice Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 67115
Item Number 67115
Manufacturer King Innovation
Product Series Contractors Choice
Family Series King Innovation Terminals, Contractors Choice Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Blue
Style Wing
Package Type Box
Package Quantity 50
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (2) #10 + (1) #12
Maximum Wire Capacity (3) #8 + (1) #12
Minimum Wire Size 12 AWG
Maximum Wire Size 12 AWG
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved