68105
King Innovation Terminals, Gorilla Nuts Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

68105

King Innovation Terminals, Gorilla Nuts Series
In stock
Item Number
68105
MFG Item Number
68105
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Gorilla Nuts Series
Item #
68105
Gorilla Nut, 10/BG, Orange Blue -

Gorilla Nuts Series Information

Introducing Gorilla Nuts. With superior torque, increased wire range, and a flexible skirt, Gorilla Nuts is a beast of a connector. Wire connector technology has been raised to a whole new platform. Feel The Torque!

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 68105
Item Number 68105
Manufacturer King Innovation
Product Series Gorilla Nuts
Family Series King Innovation Terminals, Gorilla Nuts Series
Max Voltage 600 V
Max Temperature Rating 221 °F
Wire Type Copper to Copper
Color Orange
Style Standard
Package Type Bag
Package Quantity 10
Water Resistant No
Direct Burial No
Strain Relief No
Minimum Wire Capacity (3) #20
Maximum Wire Capacity (3) #12
Minimum Wire Size 20 AWG
Maximum Wire Size 12 AWG
Approvals cUL, UL
Comments Blue Interior
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved